Beli manual hand winch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  2. MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)
    61%
    Mulai

    Rp1.199.900

    MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.
    atribut:
    • Reduction Ratio: 1/4.1
  3. MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    51%
    Mulai

    Rp5.799.900

    MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
  4. TOYO Hoist Wire Rope Pulling Hoist 1.6T (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    Mulai

    Rp2.999.900

    TOYO Hoist Wire Rope Pulling Hoist 1.6T (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    atribut:
    • Capacity (t): 1.6
    • Wire Rope Length (m): 20
    • Wire Rope Diameter (mm): 11
    • Safety Factor: 4:1
    • Wire Rope Safety Factor Load Capacity: 5
    • Max. Travelling Load (kg): 2400
    • Dimension C (mm): 190
    • Dimension A (mm): 545
    • Dimension B (mm): 284
    • Dimension E (mm): 97
    • Dimension L1 (mm): 692
    • Dimension L2 (mm): 1200
    • Dimensions d (mm): 72
  5. MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    59%
    Mulai

    Rp4.899.900

    MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
  6. Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.699.900

    Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
  7. KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    Mulai

    Rp1.799.900

    KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  8. ALDO Hand Winch Auto Brake
    Mulai

    Rp869.900

    ALDO Hand Winch Auto Brake
    Deskripsi:
    Auto brake system
  9. TOYO Hoist Wire Rope Pulling Hoist 0.8T (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    Mulai

    Rp2.599.900

    TOYO Hoist Wire Rope Pulling Hoist 0.8T (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    atribut:
    • Capacity (t): 0.8
    • Wire Rope Length (m): 20
    • Wire Rope Diameter (mm): 8.3
    • Safety Factor: 4:1
    • Wire Rope Safety Factor Load Capacity: 5
    • Max. Travelling Load (kg): 1200
    • Dimension C (mm): 168
    • Dimension A (mm): 426
    • Dimension B (mm): 235
    • Dimension E (mm): 64
    • Dimension L2 (mm): 800
    • Dimensions d (mm): 60
  10. ESCO Hand Winch with Automatic Brake (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.999.900

    ESCO Hand Winch with Automatic Brake (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Horizontal pulling (horizontal direction), for lifting
    atribut:
    • Gear Ratio: 4.1 : 1
    • Dimensions (WxL) (mmxm): 6.35x15
  11. TOYO Hoist Wire Rope Pulling Hoist 5.4T (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    Mulai

    Rp10.999.900

    TOYO Hoist Wire Rope Pulling Hoist 5.4T (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    atribut:
    • Capacity (t): 5.4
    • Wire Rope Length (m): 20
    • Wire Rope Diameter (mm): 20
    • Safety Factor: 4:1
    • Wire Rope Safety Factor Load Capacity: 5
    • Max. Travelling Load (kg): 8100
    • Dimension C (mm): 280
    • Dimension A (mm): 930
    • Dimension B (mm): 390
    • Dimension E (mm): 150
    • Dimension L1 (mm): 692
    • Dimension L2 (mm): 1200
    • Dimensions d (mm): 116
Daftar Harga manual hand winch Terbaru October 2026
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900
MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)Rp1.199.900
POWERTEC Hand Winch Body Only (Alat Derek Manual / Katrol Manual)Rp249.900
MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Rp5.799.900
TOYO Hoist Wire Rope Pulling Hoist 1.6T (Katrol Tuas Kawat / Tuas Kerekan Kawat)Rp2.999.900
MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) (Alat Derek Manual / Katrol Manual)Rp4.899.900
Wipro Hand Winch Single Gear with Wire Rope (Alat Derek Manual / Katrol Manual)Rp349.900
Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual)Rp879.900
Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)Rp1.699.900
Come Up Electric Winch (Alat Derek Elektrik / Katrol Listrik)Rp18.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait